1-1/2 in. PVC Knockout Test Cap in White
1-1/2 in. PVC Knockout Test Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- For use in plastic waste and drain pipe
- Disposable
- CARTON QUANTITIES ONLY
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Knockout Test Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Domestic
- UPC:
- 717510330014