1-1/2 in. PVC Standard Port Threaded Ball Valve
1-1/2 in. PVC Standard Port Threaded Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One piece body construction
- Standard port
- EPDM seats and o-rings
- Working pressure 150 psi at 73F
- Quarter turn operation
- Not for compressed air
- Ideal for swimming pools, irrigation and water supply uses
- Solvent ends comply with ASTM D 2466
- Threaded ends comply with ANSI B2.1
- For cold water lines
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM D-2466
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- No
- Height:
- 2-3/5 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/5 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Recommended Valve Application:
- Cold Water, Irrigation, Public Water Supply, Swimming Pool
- UL Listed:
- No
- UPC:
- 717510911503
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.75 lb
- Width:
- 5-1/10 in