1-1/2 in. Rubber Gasket for Dielectric Union
1-1/2 in. Rubber Gasket for Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For water
- 200F temperature rating
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- Application:
- Water
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Dielectric Union
- Diameter - Inside 1:
- 1-1/2
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- EPDM
- Maximum Temperature:
- 200
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510069020
- Weight:
- 0.03