1-1/2 in. Sink and Basin Crumb Cup with Post
1-1/2 in. Sink and Basin Crumb Cup with Post
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Nickel plated brass
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-1/10 in
- Material:
- Stainless Steel
- UPC:
- 717510351651