This product requires certification to purchase.

1-1/2 in. Slip 45 Degree Brass Elbow

Jones Stephens

1-1/2 in. Slip 45 Degree Brass Elbow

  • Fast #
  • Part #JT74006
  • Item #85657
  • Manufacturer Part #T74006
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Slip 45 Degree Brass Elbow

  • Fast #
  • Part #JT74006
  • Item #85657
  • Manufacturer Part #T74006
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Chrome plated brass
  • 22 gauge
  • 45 Elbow
  • Slip-resistant bottom
  • Easy to clean, high-gloss acrylic
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Application:
Residential
Elbow Degree:
45°
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Elbow
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510744064