1-1/2 in. Slip Joint Washer in Black
1-1/2 in. Slip Joint Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2
- Length:
- 2/5
- Material:
- Rubber
- Product Type:
- Slip Joint
- UPC:
- 717510791501