1-1/2 in. Slip Joint Washer in Black
1-1/2 in. Slip Joint Washer in Black
Package Quantity Info:
Each: 1 Inner Pack: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- IAPMO Listed:
- No
- Length:
- 6-9/10 in
- Material:
- Rubber
- Product Type:
- Slip Joint
- UPC:
- 717510791518