1-1/2 in. Slip Joint Washer in Blue
1-1/2 in. Slip Joint Washer in Blue
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- IAPMO Listed:
- No
- Length:
- 7-4/5 in
- Material:
- TPR
- Material Type:
- TPR
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510801514