1-1/2 in. Slip Joint Washer in White
1-1/2 in. Slip Joint Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of plastic
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- IAPMO Listed:
- No
- Length:
- 6-1/10 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Slip Joint
- UPC:
- 717510801507