This product requires certification to purchase.

1-1/2 in. Slip Joint x Tubular Marvel Ring

Jones Stephens

1-1/2 in. Slip Joint x Tubular Marvel Ring

  • Fast #
  • Part #JB55008
  • Item #3704071
  • Manufacturer Part #B55008
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Slip Joint x Tubular Marvel Ring

  • Fast #
  • Part #JB55008
  • Item #3704071
  • Manufacturer Part #B55008
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Use on tub spout ell or closet/ urinal stub out adapter
  • Requires Certification
Dimensions & Measurements
End Connection 1
Slip
End Connection 2
OD Tube
End Connections
Slip x OD Tube
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
1/5 in
Length
1-4/5 in
Width
1-4/5 in
Characteristics & Features
Faucet Part Type
Nuts, Washers, Gaskets
Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510550085