This product requires certification to purchase.

1-1/2 in. Slip Sewage Ejector or Sump Pump Check Valve

Jones Stephens

1-1/2 in. Slip Sewage Ejector or Sump Pump Check Valve

  • Fast #
  • Part #JC29150
  • Item #1590600
  • Manufacturer Part #C29150
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Slip Sewage Ejector or Sump Pump Check Valve

  • Fast #
  • Part #JC29150
  • Item #1590600
  • Manufacturer Part #C29150
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Couplings are sized for IPS ID hose
  • Combination unit for 1-1/2" and 1-1/4" IPS, 1-1/2" copper
  • Constructed of ABS (valve body), NBR Rubber (Flapper), and PVC (adapter)
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Height:
2-7/10 in
Length:
2-2/5 in
Material:
Plastic
Material Type:
ABS
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510295504
Valve Body Material:
ABS
Valve Size:
1-1/2 in
Valve Type:
Pump Check Valve
Width:
6-2/5 in