1-1/2 in. Snap-In Faucet Hole Cover in Stainless Steel
1-1/2 in. Snap-In Faucet Hole Cover in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/10
- IAPMO Listed:
- No
- Length:
- 1-7/10
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510102208
- Width:
- 1-7/10