This product requires certification to purchase.

1-1/2 in. Stainless Steel Basket Strainer

Jones Stephens

1-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02100
  • Item #1603134
  • Manufacturer Part #B02100
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #JB02100
  • Item #1603134
  • Manufacturer Part #B02100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete with nuts and washers
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
GSA Approved:
No
Height:
1-11/20 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
1-1/2 in
Tailpiece Included:
No
UPC:
717510210019