This product requires certification to purchase.

1-1/2 in. Steel Box Escutcheon in Oil Rubbed Bronze

Jones Stephens

1-1/2 in. Steel Box Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #JE0415RB
  • Item #3704759
  • Manufacturer Part #E0415RB
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Steel Box Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #JE0415RB
  • Item #3704759
  • Manufacturer Part #E0415RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Construction Material: Steel
  • Pipe Size (Inside Diameter): 1-1/2 in
  • Outside Diameter: 3 in
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Escutcheon Connection Type:
Tubular
FM Approved:
No
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
3 in
Material:
Steel
NSF Certified:
No
UL Listed:
No
UPC:
717510456783
Width:
3 in