1-1/2 in. Threaded Plastic Cleanout
1-1/2 in. Threaded Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- White plastic
- With threaded brass insert
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded x Threaded x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cleanout
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 717510499155