1-1/2 in. Washer in White
1-1/2 in. Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Length:
- 10-4/5 in
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Washer
- UPC:
- 717510811506