1-1/2 in. x 1-1/2 in. x 1-1/4 in. Brass PEX Tee
1-1/2 in. x 1-1/2 in. x 1-1/4 in. Brass PEX Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 75 Pallet: 2800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Lead-free brass
- Can be used with copper PEX crimp rings
- Certified to ASTM F1807
- Certified to NSF/ANSI/ CAN 372, NSF/ANSI/CAN 61, and NSF/ANSI 14
- Certified to CSA B137.5
- CUPC listed
- Lead law compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM F1807
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 180
- NSF:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- PEXBLFBTJJH
- UL Listed:
- No
- UPC:
- 717510088342
- Weight:
- 0.45 lb