1-1/2 in. x 10 yd. Polyester Flexible Open Mesh
1-1/2 in. x 10 yd. Polyester Flexible Open Mesh
Product Details
Product Details
- Dispenser box
- 100% waterproof
- Polyester on both sides
- 180 grit
- Smaller holes for finer sanding
Specifications
- Automatic Shut-Off:
- No
- Height:
- 4-3/10 in
- Length:
- 1-7/10 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Flexible
- UPC:
- 717510250138
- Width:
- 4-1/2 in