1-1/2 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White
1-1/2 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Approved for use with F1960, F1807, and F2159 fittings
- Easy installation
- Crosslinked polyethylene; PEX 5106
- NSF certified to ASTM F876/877 and CSA B137.5 per NSF/ANSI 14
- Quiet operation
- Approved for use in radiant/hydronic applications
- Freeze resistant
- Corrosion resistant
- ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F876/877
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 203
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No