This product requires certification to purchase.

1-1/2 in. x 16 in. Chrome Plated Brass Direct Connection End Outlet Waste

Jones Stephens

1-1/2 in. x 16 in. Chrome Plated Brass Direct Connection End Outlet Waste

  • Fast #
  • Part #JP38026
  • Item #3703146
  • Manufacturer Part #P38026
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. x 16 in. Chrome Plated Brass Direct Connection End Outlet Waste

  • Fast #
  • Part #JP38026
  • Item #3703146
  • Manufacturer Part #P38026
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zinc nuts
  • 4" Tailpiece
  • No baffle
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed:
Yes
Length:
16 in
Material:
Brass
Product Type:
Direct Connect
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JP38026
UPC:
717510383263