1-1/2 in. x 3/4 ft. Plastic Pipe Insulation
1-1/2 in. x 3/4 ft. Plastic Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Use with flange connection kits
- To form dielectric connection use fiber washers
Documents
Specifications
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3/4 ft
- Material:
- Plastic
- Material Type:
- Poly
- Origin:
- Domestic
- Product Type:
- Insulation Kit, Sleeve
- Size:
- 1-1/2 in
- UL Listed:
- No
- UPC:
- 717510551525