This product requires certification to purchase.

1-1/2 in. x 300 ft. PEX-A Tubing Coil in White

Jones Stephens

1-1/2 in. x 300 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXJ300WHITE
  • Item #10373917
  • Manufacturer Part #F76081
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. x 300 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXJ300WHITE
  • Item #10373917
  • Manufacturer Part #F76081
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Cross-linked polyethylene, PEX 5106
  • Approved for use with F-1960 fittings
  • Easy installation
  • Corrosion-resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • NSF certified to ASTM F-876/877 and CSA B137.5 per NSF/ANSI 14, 61 and 372
  • NSF/ANSI 14 and 61 specified
  • ASTM E-84, ASTM F-876, ASTM F-877 and ASTM F-2023 compliant
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
300
Material:
Plastic
Material Type:
PEX-A
PipeTubing Size:
1-1/2
UPC:
717510062236