1-1/2 in. x 6 in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2 in. Branch 22 Gauge
1-1/2 in. x 6 in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2 in. Branch 22 Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Zinc nut
- Bagged
- UPC listed
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JP38163
- UPC:
- 717510381634