1-1/2 OD Polished Brass P-TRAP
1-1/2 OD Polished Brass P-TRAP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 17 gauge
- Brass slip joint nut and rubber washers
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 2 in
- Type:
- JP36150
- UPC:
- 717510361513