1-1/2 x 1/4 in. Hex Bushing in Black
1-1/2 x 1/4 in. Hex Bushing in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Material:
- Cast Iron
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Origin:
- Domestic
- Type:
- JB1440308
- UPC:
- 677706090231