This product requires certification to purchase.

1-1/2 X 1-1/4 Chrome Brass SJ NUT

Jones Stephens

1-1/2 X 1-1/4 Chrome Brass SJ NUT

  • Fast #
  • Part #JT78151
  • Item #318292
  • Manufacturer Part #T78151
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 X 1-1/4 Chrome Brass SJ NUT

  • Fast #
  • Part #JT78151
  • Item #318292
  • Manufacturer Part #T78151
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Color Finish Name:
Chrome Plated
Height:
1/10 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510781519
Width:
2 in