This product requires certification to purchase.

1-1/2 x 1-1/4 in. Die Cast Zinc Slip Joint Nut

Jones Stephens

1-1/2 x 1-1/4 in. Die Cast Zinc Slip Joint Nut

  • Fast #
  • Part #JT77151
  • Item #71544
  • Manufacturer Part #T77151
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 1-1/4 in. Die Cast Zinc Slip Joint Nut

  • Fast #
  • Part #JT77151
  • Item #71544
  • Manufacturer Part #T77151
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome Plated
Fits Pipe Size:
1-1/2 in x 1-1/4 in
Height:
2 in
Material:
Die Cast Zinc
Product Type:
Slip Joint
UPC:
717510771510
Width:
7 in