This product requires certification to purchase.

1-1/2 x 1-1/4 in. IPS x Slip Brass Nut in Polished Chrome

Jones Stephens

1-1/2 x 1-1/4 in. IPS x Slip Brass Nut in Polished Chrome

  • Fast #
  • Part #JT84151
  • Item #2304112
  • Manufacturer Part #T84151
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 1-1/4 in. IPS x Slip Brass Nut in Polished Chrome

  • Fast #
  • Part #JT84151
  • Item #2304112
  • Manufacturer Part #T84151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Heavy cast brass
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Application:
Kitchen, Bathrooms
Automatic Shut-Off:
No
Color Finish Name:
Rough Brass
Height:
3-1/2 in
Length:
3-9/10 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510841510
Width:
6-2/5 in