1-1/2 x 12 in. Brass Sink Tailpiece
1-1/2 x 12 in. Brass Sink Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- CUPC listed
- UPC listed
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2
- Gauge (metal):
- 22
- IAPMO Listed:
- Yes
- Length:
- 12
- Material:
- Brass
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510383577