1-1/2 x 12 in. Brass Slip Joint Extension Tube
1-1/2 x 12 in. Brass Slip Joint Extension Tube
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Zinc nut
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2-2020
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510385250