This product requires certification to purchase.

1-1/2 x 12 in. Brass Slip Joint Waste Arm

Jones Stephens

1-1/2 x 12 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #JP38039
  • Item #3703588
  • Manufacturer Part #P38039
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 12 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #JP38039
  • Item #3703588
  • Manufacturer Part #P38039
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zinc nuts
  • CUPC listed
  • UPC listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
12 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510383393