This product requires certification to purchase.

1-1/2 x 12 in. Plastic Solvent Extension Tube

Jones Stephens

1-1/2 x 12 in. Plastic Solvent Extension Tube

  • Fast #
  • Part #JP37025
  • Item #3706648
  • Manufacturer Part #P37025
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 12 in. Plastic Solvent Extension Tube

  • Fast #
  • Part #JP37025
  • Item #3706648
  • Manufacturer Part #P37025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of PVC for impact resistance
  • Used to extend sink drain
  • Solvent weld joint enables quick and easy installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Solvent Weld
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
No
Length:
12 in
Material:
Plastic
Material Type:
PVC
Product Type:
Solvent
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510372250