1-1/2 x 16 in. Brass Direct Connect Center Outlet Waste
1-1/2 x 16 in. Brass Direct Connect Center Outlet Waste
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc nuts
- 4" Tailpiece
- No baffle
- CUPC listed
- Three or more fixtures must be drained by 2" line
- Simply hand tighten, no thread seal needed
- Water closet must have main stack to outside
- Must be installed in accessible location with free flow air
- Do not install in sealed wall cavity
- 1 1/2" MPT threads
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2
- Gauge (metal):
- 20
- IAPMO Listed:
- Yes
- Length:
- 16
- Material:
- Brass
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510383331