This product requires certification to purchase.

1-1/2 x 16 in. White Plastic Slip Joint Extension Tube

Jones Stephens

1-1/2 x 16 in. White Plastic Slip Joint Extension Tube

  • Fast #
  • Part #JP37018
  • Item #3706423
  • Manufacturer Part #P37018
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 16 in. White Plastic Slip Joint Extension Tube

  • Fast #
  • Part #JP37018
  • Item #3706423
  • Manufacturer Part #P37018
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Used to extend waste connection from a sink to a drain connection
  • Slip joint connection
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
BAA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed:
Yes
Length:
16
Material:
Plastic
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JP37018
UPC:
717510372182