This product requires certification to purchase.

1-1/2 x 18 in. 16 ga Self-nailing Stud Guard

Jones Stephens

1-1/2 x 18 in. 16 ga Self-nailing Stud Guard

  • Fast #
  • Part #JS16018
  • Item #2463807
  • Manufacturer Part #S16018
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 18 in. 16 ga Self-nailing Stud Guard

  • Fast #
  • Part #JS16018
  • Item #2463807
  • Manufacturer Part #S16018
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-nailing
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Height:
3-4/5 in
Length:
18 in
Material:
Steel
Product Type:
Self-Nailing
UPC:
717510161182
Width:
18-2/5 in