This product requires certification to purchase.

1-1/2 x 18 in. Galvanized Steel Standard F.H.A. Strap with 6 Offset Holes, 16 Gauge

Jones Stephens

1-1/2 x 18 in. Galvanized Steel Standard F.H.A. Strap with 6 Offset Holes, 16 Gauge

  • Fast #
  • Part #JF160186
  • Item #2173589
  • Manufacturer Part #F160186
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 18 in. Galvanized Steel Standard F.H.A. Strap with 6 Offset Holes, 16 Gauge

  • Fast #
  • Part #JF160186
  • Item #2173589
  • Manufacturer Part #F160186
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Tacoma, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Gauge (metal):
16 ga
Height:
3-7/10 in
Length:
18 in
Material:
Steel
UPC:
717510161861
Width:
18-3/5 in