1-1/2 x 3/4 in. Cast Brass Urinal Spud
1-1/2 x 3/4 in. Cast Brass Urinal Spud
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable cast brass
- Corrosion resistant
- Includes washer
- Includes metal friction ring
- Creates a water tight connection
- Simple installation
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Urinals
- Automatic Shut-Off:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Diameter:
- 2-3/16 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Height:
- 1-31/50 in
- Length:
- 2-3/10 in
- Material:
- Brass
- Product Type:
- Urinal Spud
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1-1/2 in x 3/4 in
- UL Listed:
- No
- UPC:
- 717510273106
- Width:
- 2-69/100 in