This product requires certification to purchase.

1-1/2 x 3-1/2 in. Snap-in Hole Cover in Stainless Steel

Jones Stephens

1-1/2 x 3-1/2 in. Snap-in Hole Cover in Stainless Steel

  • Fast #
  • Part #JB10200L
  • Item #8036850
  • Manufacturer Part #143513
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 3-1/2 in. Snap-in Hole Cover in Stainless Steel

  • Fast #
  • Part #JB10200L
  • Item #8036850
  • Manufacturer Part #143513
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Round Rock, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fill unused holes in sinks and counters
  • 1-1/2" diameter
  • Bottom legs provide positive grip
  • Snap into the hole, no tools necessary
  • Stainless steel finish to match most sinks
  • Carded
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
1-1/2 in
Faucet Part Type:
Cover Plate
GSA Approved:
No
Height:
81/100 in
IAPMO Listed:
No
Installation Type:
Snap-in
Length:
3-1/2 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
717510248326
WaterSense Labeled:
No
Width:
2-7/8 in