1-1/2 x 36 in. Grab Bar with Concealed Snap-On Flange in Satin
1-1/2 x 36 in. Grab Bar with Concealed Snap-On Flange in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Satin finish
- 18 gauge stainless steel
- Meets 900 lb. downward pull when installed properly
- Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
- Meets ANSI 117.1 and all ADA Code requirements
- Meets federal specifications for FHA, VA hospital, private construction
- Individually bagged with stainless steel mounting screws
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM F446-19
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 900 lbs
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2
- Height:
- 44
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 36
- Material:
- Stainless Steel
- Material Type:
- 304
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510131369
- Weight Capacity:
- 900
- Width:
- 5