This product requires certification to purchase.

1-1/2 x 6 in. Steel Wire Hook Pipe Hanger

Jones Stephens

1-1/2 x 6 in. Steel Wire Hook Pipe Hanger

  • Fast #
  • Part #JH10156
  • Item #1243070
  • Manufacturer Part #H10156
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 6 in. Steel Wire Hook Pipe Hanger

  • Fast #
  • Part #JH10156
  • Item #1243070
  • Manufacturer Part #H10156
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pipe hook for 1-1/2" pipe size
  • 6” length
  • 10 gauge steel construction for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized
Height:
2-3/10
Length:
6
Material:
Steel
Type:
JH10156
UPC:
717510101560
Width:
8-3/5