1-1/2 x 8 in. Plastic Slip Joint Dishwasher Tailpiece
1-1/2 x 8 in. Plastic Slip Joint Dishwasher Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Black finish provides clean, professional look
- Constructed of plastic for impact resistance
- Designed for connecting drain to dishwasher
- Slip joint connection
- ½” branch
- UPC listed
- CUPC listed
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510391121