This product requires certification to purchase.

1-1/2 x 8 in. Plastic Slip Joint Extension Tube

Jones Stephens

1-1/2 x 8 in. Plastic Slip Joint Extension Tube

  • Fast #
  • Part #JP39021
  • Item #3706287
  • Manufacturer Part #P39021
4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 8 in. Plastic Slip Joint Extension Tube

  • Fast #
  • Part #JP39021
  • Item #3706287
  • Manufacturer Part #P39021
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Used to extend waste connection from a sink to a drain connection
  • Slip joint connection
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Connection Type
Slip-Joint
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 14-2010a
ASTM
ASTM F409-2017
BAA Compliant
No
IAPMO Listed
Yes
Product Type
Slip Joint
UPC
717510391213