1-1/2 x 8 in. Slip Joint Extension Tube
1-1/2 x 8 in. Slip Joint Extension Tube
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Used to extend waste connection from a sink to a drain connection
- Slip joint connection
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 14-2010a
- ASTM:
- ASTM F409-2017
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510372212