This product requires certification to purchase.

1-1/2 x 9 in.18 ga Galvanized Steel F.H.A. Strap

Jones Stephens

1-1/2 x 9 in.18 ga Galvanized Steel F.H.A. Strap

  • Fast #
  • Part #JF18009
  • Item #3702624
  • Manufacturer Part #F18009
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 9 in.18 ga Galvanized Steel F.H.A. Strap

  • Fast #
  • Part #JF18009
  • Item #3702624
  • Manufacturer Part #F18009
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tie plates
  • Requires Certification

Documents


Specifications

Color Finish Name:
Galvanized
Height:
3-7/10 in
Length:
9 in
Material:
Steel
UPC:
717510188097
Width:
3-3/5 in