1-1/4 in x 300 ft PEX-A Tubing Coil in Natural
1-1/4 in x 300 ft PEX-A Tubing Coil in Natural
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- Cross-linked polyethylene, PEX 5106
- Approved for use with F-1960 fittings
- Easy installation
- Corrosion-resistant
- Quiet operation
- Approved for use in potable plumbing applications
- NSF certified to ASTM F-876/877 and CSA B137.5 per NSF/ANSI 14, 61 and 372
- NSF/ANSI 14 and 61 specified
- ASTM E-84, ASTM F-876, ASTM F-877 and ASTM F-2023 compliant
Specifications
- Color Finish Name:
- White
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 1-1/4 in