1-1/4 in. (#3) Steel Conduit Hanger
1-1/4 in. (#3) Steel Conduit Hanger
Product Details
Product Details
- Secure and suspend 1-1/4” rigid and EMT conduits from overhead supports
- Zinc plated steel for durability and corrosion resistance
- Packed with bolts and nuts
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 7-7/10 in
- Material:
- Steel
- UPC:
- 717510149258
- Width:
- 7-1/2 in