1-1/4 in. Brass P-Trap in Brushed Nickel
1-1/4 in. Brass P-Trap in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass slip joint nut and rubber washers
- 17 gauge
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Slip-Joint
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 2-1/10 in
- IAPMO Listed -:
- No
- Length:
- 5-7/10 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Slip Joint
- Size:
- 1-1/4 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.8 lb
- Width:
- 9-1/5 in