This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Chrome Plated

Jones Stephens

1-1/4 in. Brass P-Trap in Chrome Plated

  • Fast #
  • Part #JJ37124
  • Item #3705711
  • Manufacturer Part #J37124
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Brass P-Trap in Chrome Plated

  • Fast #
  • Part #JJ37124
  • Item #3705711
  • Manufacturer Part #J37124
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass nuts
  • Chrome plated
  • 17 gauge semi-cast P-trap
  • 17 gauge tubular wall bend
  • CUPC listed
  • UPC listed
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
2 in
IAPMO Listed:
Yes
Length:
8-7/10 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
717510371246