1-1/4 in. Brass PEX Expansion x Press Adapter
1-1/4 in. Brass PEX Expansion x Press Adapter
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 2880-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Lead-free DZR brass
- Can be used with F1960 PEX rings
- Certified to ASTM F1960-2023b and IAPMO/ANSI/CAN Z1117-2022
- Certified to CSA B137.5-2023
- cUPC listed
- Lead law compliant
- Sold in carton quantities only
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
- ASTM:
- ASTM F1960-2023b
- CSA Certified:
- CSA B137.5-2023
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Press
- End Connections:
- PEX Expansion x Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-37/50 in
- Material:
- Brass
- Material Type:
- C46500
- Maximum Temperature:
- 180
- NSF:
- No
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510062564
- Weight:
- 0.33 lb