1-1/4 in. Brass Sink Trap
1-1/4 in. Brass Sink Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass nuts
- Less cleanout
- CUPC listed
Documents
Specifications
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 17
- Height:
- 13-1/5
- IAPMO Listed:
- Yes
- Length:
- 27
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- UPC:
- 717510386059
- Width:
- 15-4/5